Honeywell Home

AM-1 Series™ 1/2 in Union Sweat Thermostat Mixing Valve

Part #HAM10CUSTG1LF  |  Manufacturer Part #AM100C-USTG-1LF

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1017

CSA Certified: Yes

Collection: AM-1 Series™

End Connection 1: Union Sweat

End Connection 2: Union Sweat

End Connection 3: Union Sweat

End Connections: Union Sweat

Height: 7-1/10 in

Length: 4-3/5 in

Material: Brass, Nickel Plated, Plastic, Rubber

Material Type: EPDM, PTFE

Maximum Pressure: 150 psi

Maximum Temperature: 120

NSF Certified: No

Recommended Valve Application: Water

Valve Size: 1/2 in

Valve Type: Thermostat Mixing Valve