Honeywell

AM-1 Series™ 1/2 in Union Thermostat Mixing Valve

Part #HAM10C1070USTGLF  |  Manufacturer Part #AM100C1070-USTG-LF

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASSE Standards: ASSE 1017, ASSE 1070

CSA Certified: Yes

Collection: AM-1 Series™

End Connection 1: Union

End Connection 2: Union

End Connection 3: Union

End Connections: Union

Height: 7-1/10 in

Length: 4-3/5 in

Material: Brass, Nickel Plated Brass, Plastic, Rubber

Material Type: PTFE

Maximum Pressure: 150 psi

Maximum Temperature: 120

NSF Certified: No

Recommended Valve Application: Water

Valve Size: 1/2 in

Valve Type: Thermostat Mixing Valve