• Cart

DESCRIPTION

  • Anti-fog coating is premanently bonded to the lens, requiring no application or maintenance
  • Revolutionary HydroShield™ anti-fog lens coating

Honeywell Genesis® Anti-Fog Safety Glasses

HS320HS

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1 2010
CSA Certified
CSA Z94.3
Collection
Genesis®
Glasses Frame Color
Black
Glasses Lens Color
Clear

Starting at
Call for Pricing
  • QUANTITY