DESCRIPTION

  • All lenses provide 99.9% UV protection
  • Anti-scratch hardcoat extends the life of the lens for longer wear
  • Available in a wide array of lens tints to meet the needs of most work environments
  • Comfort-molded nosepiece fits most wearers without obscuring vision
  • Flexible temples provide just the right amount of tension to comfortably keep eyewear in place
  • Fog-ban® anti-fog coating, available in clear and gray tints, helps keep lenses clear in humid or extreme environments
  • Weighs less than one ounce (25.2 grams) for lightweight comfort
  • Wrap-around 9-base curve lens offers a close fit with excellent side protection

Honeywell Tectonic Anti-Scratch Safety Glasses with Black Frame

HXV204

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Tectonic
Glasses Frame Color
Black
Glasses Lens Color
Silver Mirror

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.06
EACH
  • QUANTITY