13 in. 4-Zone Relay Panel with Zone Pump
AQ250 Series 13 in. 4-Zone Relay Panel with Zone Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with AQ1000 2-wire communicating thermostats, or most dry contact digital thermostats
- Line or low-voltage output for zoning equipment (pumps or valves)
- Controls up to 2 stages of heat from a single thermostat
Specifications
- Application:
- Hydronic, Boiler
- Brand Model Compatibility:
- Hydronic Zoning Systems
- CSA Certified:
- Yes
- Collection:
- AQ250 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Height:
- 8 in
- Origin:
- Global
- Phase:
- Single Phase
- Recommended Valve Application:
- Boiler
- Stages:
- Single, Two
- Type:
- HAQ25042B
- UL Listed:
- Yes
- Volts:
- 24/120/250V
- Width:
- 13 in
- Zones:
- 4