Red Lockout for 3/8 - 1-1/4 in. Ball Valves

You last purchased this on
 
Honeywell

B-Safe® Red Lockout for 3/8 - 1-1/4 in. Ball Valves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell

B-Safe® Red Lockout for 3/8 - 1-1/4 in. Ball Valves

  • Fast #
  • Part #HBS01R
  • Item #4571878
  • Manufacturer Part #BS01R
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
3/8 in - 1-1/4 in Ball Valves
Collection:
B-Safe®
Color Finish Category:
Reds
Color Finish Name:
Red
Height:
3-1/4 in
Material:
Plastic
Material Type:
Polypropylene
Minimum Temperature:
-50
Temperature Range:
-50 to 360 Deg F
UL Listed:
No
Width:
3-1/10 in