Chart Recorder
Chart Recorder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Basic or advanced models available
- Rugged molded case, with NEMA 3 door to protect internal components
- Fully user configurable for a wide range of applications
- Outputs: relays, 2A, 120/240 VAC
- Ranges: -999 to 9999 units
- Inputs: thermocouple; RDT; 0-20, 4-20 mA; 0-5, 1-5, 0-10 VDC; 0-10, 0-100, 0-200 mV
- Chart Speed: 8 hr, 12 hr, 24 hr, 7-day
- Includes: Pen(s), mounting kit, manual and 25 sheets of 0-100 (24 hr/7-day) charts
- Power: 100 to 240 VAC 50/60Hz
- Operating Conditions: 32 to 131°F, 5 to 90% RH
Specifications
- Automatic Shut-Off:
- No
- GSA Approved:
- No
- Height:
- 10 in
- Length:
- 5-4/5 in
- NEMA:
- NEMA 3, NEMA 4
- Size:
- 10 in
- Tool Type:
- Digital Recorder
- Width:
- 14 in