Honeywell
Chore Size 11 Mens Hi-Non-Safety Work Boot
Part #HCHH000ABL110 | Item #4899357 | Manufacturer Part #CHH-000A-BL-110
$109.86
EACH
Shoe Size:
Product Details
- Four-way stretch material with 5mm thick bootie
- Durable and lightweight
- Steel shank for additional arch support
- Flexible and 100% waterproof
Documents
Specifications
ASTM Specifications: ASTM F-2413 2011
Collection: Chore
Color Finish: Black
Color Finish Category: Blacks
Gender: Mens
Height: 16 in
Material: [Plastic, Rubber]
Material Type: [CR Flex-Foam Nylon, EVA, Neoprene]
Shoe Size: 11
Type: HCHH000ABL110
UL Listed: No
Entire Collection
-
Starting at $109.86