*CVR* PLSTC TBC

Part #HCCT1610B  |  Item #2351811  |  Manufacturer Part #CCT1610B

$1.72 EACH

Type:

HCCT1610B
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25
  • Pallet: 90000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: MJK100 Pneumatic Fitting Kit

End Connection 1: Barbed

End Connection 2: Barbed

End Connections: Barbed

Material: Brass

Type: HCCT1610B