1 in 250 psi Bronze, Plastic and Stainless Steel FNPT x Double Union Sweat Pressure Reducing Valve

You last purchased this on
 
Resideo

DS06 DialSet® 1 in 250 psi Bronze, Plastic and Stainless Steel FNPT x Double Union Sweat Pressure Reducing Valve

  • Fast #
  • Part #HDS06102DUSLF
  • Item #4780697
  • Manufacturer Part #DS06-102-DUS-LF
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

DS06 DialSet® 1 in 250 psi Bronze, Plastic and Stainless Steel FNPT x Double Union Sweat Pressure Reducing Valve

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASSE Standards:
ASSE 1003
Application:
Potable Water Pressure Systems
CSA Certified:
CSA Certified (B356-10)
Collection:
DS06 DialSet®
Color:
Black
Color Finish Category:
Blacks
Color Finish Name:
Black, Brass, Green
End Connection 1:
Union Sweat
End Connection 2:
Union Sweat
End Connections:
Union Sweat
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Height:
6-47/50 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-53/100 in
Material:
Bronze
Maximum Temperature:
140
Minimum Temperature:
33
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
250 psi
Recommended Valve Application:
Water
Temperature Range:
33 to 140 Deg F (1 to 60 Deg C)
Valve Body Material:
Lead Free Brass
Valve Body Style:
Straight
Valve Material:
Brass
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve