Plastic Humidifier

You last purchased this on
 
Honeywell Home

TrueIAQ Plastic Humidifier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

TrueIAQ Plastic Humidifier

  • Fast #
  • Part #HDG115EZIAQ
  • Item #3406143
  • Manufacturer Part #DG115EZIAQ
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Customizable - Program equipment individually or integrate them all
  • Flexible - Adjusts humidity with or without dependency on HVAC equipment operation
  • Easy to Use - Change settings easily with the touch of a button
  • Maintenance Reminders - Alerts customers when to call for service or replace filters, bulbs and pads
  • Automated – Automatically activates appropriate equipment based on settings and weather
  • Requires Certification

Documents


Specifications

AMP:
2
Application:
Air Quality, Controls
Collection:
TrueIAQ
Color:
White
Color Finish Category:
Whites
Color Finish Name:
White
Display Type:
LCD
Material:
Plastic
Maximum Temperature:
104
Origin:
Global
Product Type:
Humidifier
Temperature Range:
34 to 104 Deg F
Volts:
24V