DESCRIPTION

  • Bilingual instructions
  • Eyesaline® double 32 oz wall station
  • Highly visible
  • Immediate first aid treatment
  • Perfect for flushing nuisance particles such as pollen, dust, saw dust and smoke
  • Readily available
  • Thirty-six month shelf life

Honeywell ETRUEaline® Dual Eyewash Wall Station

H320004620000

Size:

32 oz

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Collection
ETRUEaline®
NSF Certified
No
Size
32 oz
UL Listed
No

Starting at
$54.95
EACH
  • QUANTITY