Blue POLYESTER DURAFLEX
Duraflex Blue POLYESTER DURAFLEX
Product Details
Product Details
- Miller® Duraflex® harnesses are designed to distribute forces and keep worker in upright position should a fall occur.
- Stretchable elastic webbing in shoulder and body straps.
- Friction buckle shoulder straps.
- Conventional nylon webbing in leg straps.
- Pull-up design shoulder adjustment.
- Sub-pelvic strap.
- Belt loops to accommodate tool belts, back pads and accessories.
- Lanyard clip.
- One 'universal' size fits most.
Specifications
- Clothing Size:
- One Size Fits All
- Collection:
- Duraflex
- Color Finish Name:
- Blue
- Material:
- Plastic
- Material Type:
- Nylon