25-1/2 in. Manhole Collar
DuraHoist™ 25-1/2 in. Manhole Collar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Manways
- Coating:
- Powder Coated
- Collection:
- DuraHoist™
- Diameter:
- 25-1/2 in
- Material:
- Aluminum
- Product Type:
- Collar
- Weight:
- 43 lb