Edgewater Classic High 13 Mens Neoprene Boot in Black

Part #HECH001BLK130  |  Item #7850767  |  Manufacturer Part #ECH-001-BLK-130

$109.86 EACH

Shoe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 100% Waterproof
  • Rubber and Neoprene Upper for Durabilityand Flexible Protection
  • Airmesh Lining for Comfort
  • Nzyme™ Treatment for Odor Control
  • Meets ASTM F2498-11 M EH
  • Comfort range: Subfreezing to 65° F
  • Men’s sizes: 5-15, (Unisex), Women’s sizes: 6-13, (Unisex)

Specifications

ASTM Specifications: ASTM F-2498 2011

Collection: Edgewater Classic High

Color Finish: Black

Height: 5-1/3 in

Length: 21-1/3 in

Material: Rubber

Material Type: Neoprene

Shoe Size: 13 MENS

UL Listed: No

Weight: 6.2

Width: 15 in