Honeywell
Edgewater Classic High 5 Mens Neoprene Boot in Black
Part #HECH001BLK050 | Item #7850764 | Manufacturer Part #ECH-001-BLK-050
$109.86
EACH
Shoe Size:
Product Details
- 100% Waterproof
- Rubber and Neoprene Upper for Durabilityand Flexible Protection
- Airmesh Lining for Comfort
- Nzyme™ Treatment for Odor Control
- Meets ASTM F2498-11 M EH
- Comfort range: Subfreezing to 65° F
- Men’s sizes: 5-15, (Unisex), Women’s sizes: 6-13, (Unisex)
Specifications
ASTM Specifications: ASTM F-2498 2011
Collection: Edgewater Classic High
Color Finish: Black
Height: 4-53/100 in
Length: 18-9/10 in
Material: Rubber
Material Type: Neoprene
Shoe Size: 5 MENS
UL Listed: No
Weight: 4.74
Width: 13-39/100 in
Entire Collection
-
Starting at $109.86