Honeywell
ETRUEaline® Sterile Replacement Cartridges for Honeywell Fendall 2000 Eye Wash and Fendall Pure Flow 1000 Eye Wash
Part #H32ST10500000 | Item #6198458 | Manufacturer Part #32-ST1050-0000
$345.37
per PACK
Brand Model Compatibility:
Fendall Pure Flow 1000®Product Details
- Sterile solution offers unmatched safety
- Offers protection from contaminants and bacteria that could lead to secondary trauma to an injured eye
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z358.1
Brand Model Compatibility: Fendall Pure Flow 1000®
Change Cycle: 24 months
Collection: ETRUEaline®
NSF Certified: No
UL Listed: No
Entire Collection
-
Starting at $345.37
-
Starting at $59.58