1 oz. Personal Saline Eyewash Bottle
1 oz. Personal Saline Eyewash Bottle
Frequently Purchased Together
Product Details
- Bottles contain a buffered, saline solution that is sterile and superior to tap water for emergency eye care
- Blow-fill-seal bottles are tamper resistant, yet easily removed in an emergency
- Portable and readily available for use
- Personal eyewash devices are intended to supplement, not replace, primary eyewash units
- ANSI Z358.1 - ANSI Z358.1 (Supplemental Equipment)
- 36-month shelf life from date of manufacturing
- Ensured quality and lasting value with FDA-grade polyethylene bottles featuring lot numbers and expiration dates
Documents
Specifications
- ANSI:
- ANSI Z358.1 - ANSI Z358.1 (Supplemental Equipment)
- Brand Model Compatibility:
- Fend-All Eyesaline®
- Material:
- Plastic
- Material Type:
- Polyethylene
- Size:
- 1 oz