32 oz. Eyewash Station in Clear (Case of 8)

You last purchased this on
 
Honeywell North

Eyesaline® 32 oz. Eyewash Station in Clear (Case of 8)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell North

Eyesaline® 32 oz. Eyewash Station in Clear (Case of 8)

  • Fast #
  • Part #H320004610000
  • Item #4299538
  • Manufacturer Part #32-000461-0000
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sealed, sterile bottles contain Honeywell Saline a buffered, saline solution superior to tap water for emergency eye care
  • Blow-fill-seal bottles are tamper resistant, yet easily removed in an emergency
  • Capacity 32 oz
  • Ensured quality and lasting value with FDA-grade polyethylene bottles featuring lot numbers and expiration dates
  • Mounts to wall with provided screws
  • Durable plastic is easy to clean
  • Durable, open face design holds bottles firmly in place with easy access to bottles in an emergency
  • Extended flow opening provides longer flow rate than conventional bottles
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z358.1
Brand Model Compatibility:
Fend-All
Collection:
Eyesaline®
Color Finish Category:
Clear
Color Finish Name:
Clear
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Case of 8
Product Type:
Eyewash Station
Size:
32 oz