DESCRIPTION

  • 36-month shelf life from date of manufacturing
  • ANSI Z358.1 - ANSI Z358.1 (Supplemental Equipment)
  • Blow-fill-seal bottles are tamper resistant, yet easily removed in an emergency
  • Bottles contain a buffered, saline solution that is sterile and superior to tap water for emergency eye care
  • Ensured quality and lasting value with FDA-grade polyethylene bottles featuring lot numbers and expiration dates
  • Personal eyewash devices are intended to supplement, not replace, primary eyewash units
  • Portable and readily available for use

Honeywell Eyesaline® Eyewash

H320004550000

Size:

32 oz

SPECIFICATIONS

ANSI Specifications
ANSI Z358.1 - ANSI Z358.1 (Supplemental Equipment)
Brand Model Compatibility
Fend-All Eyesaline®
Collection
Eyesaline®
Material
Plastic
Material Type
Polyethylene
Size
32 oz
Type
Sterile Eyewash

Starting at
$13.86
EACH
  • QUANTITY

DOCUMENTS