DESCRIPTION

  • Cartridges sold separately
  • Delivers a constant flow rate and stream height
  • Factory-sealed cartridges last up to 24 months
  • Preserved, buffered and pH balanced saline solution
  • Reduces the risk of potential liability if eye injury from flushing with contaminated water occurs

Honeywell Pure Flow Fluid Cartridge

H320010500000

Capacity:

3.5 gal

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1-2009
Brand Model Compatibility
Fendall Pure Flow 1000
Capacity
3.5 gal
Collection
Pure Flow
NSF Certified
No
UL Listed
No
Wash Time
15

Starting at
$201.29
per PAIR
  • QUANTITY