NPT Hydronic Pressure Regulating Valve 150 psi 212F Brass

You last purchased this on
 
Resideo

FM NPT Hydronic Pressure Regulating Valve 150 psi 212F Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

FM NPT Hydronic Pressure Regulating Valve 150 psi 212F Brass

  • Fast #
  • Part #HFM911
  • Item #2353716
  • Manufacturer Part #FM911
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Built-in check valve
  • Parts Warranty: 1 Year
  • Fast fill feature
  • Requires Certification

Specifications

Application:
Boiler, Valves
Collection:
FM
Color:
Brass
Color Finish Category:
Blacks
Color Finish Name:
Black, Brass, Red
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Brass
Maximum Temperature:
212
Origin:
Global
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Boiler
Type:
HFM911
Valve Size:
1/2 in
Width:
5-31/100 in