DESCRIPTION

Honeywell FocusPro® 5-13/16 in. 2H/2C and 3H/2C 3-Hole Programmable Thermostat

HTH6320U1000QUA

Stages:

2H/2C

SPECIFICATIONS

Auto Switching Heat Cool
Yes
Collection
FocusPro®
Color Finish
Premier White®
Configuration
Horizontal
Depth
1-1/2 in
Height
5-13/16 in
Power Source
Battery, Electric
Programmability
Programmable
Stages
2H/2C, 3H/2C
Volts
20/30V
Width
5-13/16 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.