Wireless Thermostat Kit in Premier White
FocusPro® Wireless Thermostat Kit in Premier White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes C7735A1000 Return Air Sensor, THM5320R1000 Equipment Interface Module, and TH6320R1004 Wireless FocusPRO® 5-1-1 Programmable Thermostat
Specifications
- Application:
- Heat Pump
- Collection:
- FocusPro®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Conventional, Heat Pump
- Energy Star Compliant:
- No
- Origin:
- Global
- Power Source:
- Battery, Electric
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT, Redlink
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C, 3H/2C
- Touch Screen -:
- No
- Volts:
- 18/30V
- Wireless Communication - FEI:
- Wi-Fi