Full Facepiece Respirator Medium/Large

Honeywell

Full Facepiece Respirator Medium/Large

Brand image
Honeywell

Full Facepiece Respirator Medium/Large

  • Part #H760008A
  • Item #4570891
  • Manufacturer Part #760008A
4.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The dual flange silicone seal gives these face pieces superior fitting characteristics
  • Five strap harness and chin support
  • The 7600 Series full face piece respirators are designed to provide eye, face and respiratory protection while ensuring optimal comfort and performance
  • Compatible with all north cartridges and filters
  • Cartridges and filters sold separately
  • Lens meets ANSI standards for high impact and penetration resistance
  • The hard-coated polycarbonate lens provides over 200° field of vision

Specifications

Material:
Plastic, Silicone
Material Type:
Polycarbonate
Size:
Medium/Large
Type:
H760008A
Weight:
2.3

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';