DESCRIPTION

  • 100% Kevlar® liner - For reliable performance
  • 7 gauge seamless knit - Eliminates chaffing for wearer comfort.
  • ANSI Cut level 3 - For resistance to cuts
  • Leather Palm - Provides abrasion resistance and superior wear and tear.

Honeywell Junk Yard Dog® Glove

HKV18A10050

Glove Size:

SPECIFICATIONS

ANSI Specifications
ANSI Cut Level 3
Collection
Junk Yard Dog®
Glove Size
L
Glove Type
Cut Resistant
Material
Leather

Starting at
Call for Pricing
  • QUANTITY