1/2 in. Thermometer with 2-1/2 in. Dial size

You last purchased this on
 
Resideo

GT 1/2 in. Thermometer with 2-1/2 in. Dial size

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

GT 1/2 in. Thermometer with 2-1/2 in. Dial size

  • Fast #
  • Part #HGT162
  • Item #2353270
  • Manufacturer Part #GT162
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 inch or 2 1/2 inch dial
  • Brass thermowell is included to allow the thermometer to be removed without draining the system
  • Requires Certification

Documents


Specifications

Application:
Temperature
Collection:
GT
Color:
Brass
Color Finish Category:
Greys
Color Finish Name:
Metallic, Brass
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
1-1/2 in
Material:
Brass, Steel
Origin:
Global
Temperature Range:
32 to 250 Deg F (0 to 121 Deg C)
Weight:
0.25 lb