Frequently Purchased Together
Product Details
Product Details
- Converts to PAPR or supplied air respirator
- Lower head straps stretch and move with the worker for more comfort without pulling on the face piece
- The North 5500 Series half mask is the economical option that still provides many of the same features found in premium masks
- Upper head straps have minimum give to provide secure support. Various thickness in sealing area for improved comfort and support - more support around the chin area and more flexibility on the nose bridge
- Wide, contoured sealing area for great fit
- Latex free
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 4 in
- Length:
- 13-1/2 in
- Material:
- Rubber
- Material Type:
- Elastomer
- Size:
- L
- Width:
- 9-1/2 in