DESCRIPTION

  • Durable and lightweight
  • Flexible and 100% waterproof
  • Four-way stretch material with 5mm thick bootie
  • Steel shank for additional arch support

Honeywell Muck Chore Hi-Non-Safety Work Boot

HCHH000ABL

Shoe Size:

13 MENS

SPECIFICATIONS

Collection
Muck Chore
Color Finish
Black
Height
16 in
Material
Plastic, Rubber
Material Type
CR Flex-Foam Nylon, Neoprene
Shoe Size
13 MENS

Starting at
$104.84
EACH
  • QUANTITY