12 x 16 x 4 in. Electronic Air Cleaner Cell
12 x 16 x 4 in. Electronic Air Cleaner Cell
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps to catch particles less than 10 microns
- Can be cleaned in a dishwasher
- Protects the blower, air conditioning coils and heat exchanger
Specifications
- Application:
- Filter
- Brand Model Compatibility:
- F50 Series Air Cleaners, F300 Series Air Cleaners, F52 Series Air Cleaners
- Depth:
- 4 in
- Disposable:
- No
- Height:
- 16 in
- Length:
- 12-2/5 in
- Origin:
- Domestic
- Recommended Valve Application:
- Air
- Width:
- 12 in