16 x 10 x 5/16 in. Air Filter
16 x 10 x 5/16 in. Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Filter
- Brand Model Compatibility:
- F50F, F300
- Depth:
- 5/16 in
- Disposable:
- No
- Height:
- 16 in
- Length:
- 20 in
- Origin:
- Domestic
- Size:
- 16 in x 10 in x 5/16 in
- Width:
- 16 in