16 x 20 in. Media Air with MERV 13 Filter
F200 16 x 20 in. Media Air with MERV 13 Filter
Frequently Purchased Together
Product Details
- Compatible with gas, oil and electric forced air furnaces and air conditioning systems
- Deep-pleated media filters have a large surface area to capture more airborne particles
- The F200 only needs replacing every 6-12 months, depending on use
- Quick and easy media filter replacement
- Requires no maintenance except periodic media filter replacement
- Captures both microscopic particles like dust and smoke in addition to larger contaminants like mold spores and pet dander
Specifications
- Air Cleaner Size:
- 16 in x 20 in
- Application:
- Air Quality
- CFM:
- 1200 ft3/min
- Collection:
- F200
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 16 in
- Length:
- 20 in
- MERV Rating:
- 13
- Origin:
- Domestic
- Recommended Valve Application:
- Air
- Thickness:
- 4 in
- UL Listed:
- Yes
- Width:
- 6-3/4 in