16 x 20 x 3 in. MERV 10 Disposable Media Air Filter
16 x 20 x 3 in. MERV 10 Disposable Media Air Filter
Frequently Purchased Together
Product Details
- Pleated for greater media capacity
- Merv 10
- Mounts in most return filter grilles
- Based on initial efficiency analysis of new filters tested at 3 - 10 micron particles at 295 feet per minute of airflow
- They help trap airborne dust, pollen, mold, bacteria, and other allergens that pass through homeowners' HVAC systems
- Return grille filters from Resideo work up to 10 times more effectively than standard one-inch filters and can last 3 times as long
Specifications
- Application:
- Grill
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3 in
- Disposable:
- Yes
- Energy Star Compliant:
- No
- Filter Type:
- Media
- Height:
- 20 in
- MERV Rating:
- 10
- Maximum Temperature:
- 140
- Origin:
- Global
- Product Type:
- Air Filter
- Size:
- 16 in x 20 in x 3 in
- Width:
- 16 in