16 x 20 x 4 in. MERV 11 Disposable Air Filter

You last purchased this on
 
Resideo

FC100 16 x 20 x 4 in. MERV 11 Disposable Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

FC100 16 x 20 x 4 in. MERV 11 Disposable Air Filter

  • Fast #
  • Part #HFC100A1003
  • Item #1431101
  • Manufacturer Part #FC100A1003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Pleated
  • Merv 11
  • F100 replacement filters
  • It has a low static pressure drop and is simple to replace
  • For an efficient air filter replacement, you can rely on the FC100 media filter
  • This pleated air filter works with Honeywell home whole house electronic air cleaners F25, F27, F35, F100, F150 and F200
  • Cleaner air
  • Quality filter
  • Requires Certification

Specifications

Application:
Filter
Brand Model Compatibility:
F100, F150, F200, F25, F27, F35
Collection:
FC100
Color:
White
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4 in
Disposable:
Yes
Energy Star Compliant:
No
Filter Type:
Media
Height:
20 in
IAPMO Listed -:
No
MERV Rating:
11
Origin:
Global
Product Type:
Air Filter
Recommended Valve Application:
Air
Size:
16 in x 20 in x 4 in
Temperature Range:
-40 to 140 Deg F
UL Listed:
Yes
Weight:
1.81 lb
Width:
16 in