18 x 18 x 3 in. MERV 13 Media Air Filter
18 x 18 x 3 in. MERV 13 Media Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Captures up to 85% of particles passing through the HVAC system. Up to 10 times more effective than standard one-inch filters
- Three times the life of a standard one-inch filter. Only replace every 6-12 months, versus monthly or quarterly
- Fits most one-inch ceiling or wall mount return grilles
- Filtered air puts less strain on yourheating and cooling equipment, allowing it to run more efficiently
Specifications
- Depth:
- 3 in
- Filter Type:
- Media
- Height:
- 18 in
- MERV Rating:
- 13
- Origin:
- Global
- Product Type:
- Air Filter
- UPC:
- 194159004818
- Width:
- 18 in