19 x 23 x 6 in. Air Filter MERV 10
19 x 23 x 6 in. Air Filter MERV 10
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low pressure drop
- Easy to install
- High filtration efficiency
Specifications
- Application:
- Filter
- Brand Model Compatibility:
- SpaceGard 2200
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6 in
- Disposable:
- No
- Energy Star Compliant:
- No
- Filter Life (Months):
- 1 yr
- Height:
- 20-1/4 in
- Length:
- 24-1/4 in
- MERV Rating:
- 10
- Origin:
- Global
- Recommended Valve Application:
- Air
- Size:
- 19 in x 23 in x 6 in
- Width:
- 5-22/25 in