20 x 20 x 4 in. MERV 11 Disposable Air Filter
FC100 20 x 20 x 4 in. MERV 11 Disposable Air Filter
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pleated
- Merv 11
- F100 replacement filters
- It has a low static pressure drop and is simple to replace
- For an efficient air filter replacement, you can rely on the FC100 media filter
- This pleated air filter works with Honeywell home whole house electronic air cleaners F25, F27, F35, F100, F150 and F200
- Cleaner air
- Quality filter
Specifications
- Application:
- Filter
- Brand Model Compatibility:
- F100, F150, F200, F25, F27, F35
- Collection:
- FC100
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4 in
- Disposable:
- Yes
- Energy Star Compliant:
- No
- Filter Type:
- Media
- Height:
- 20 in
- IAPMO Listed -:
- No
- MERV Rating:
- 11
- Origin:
- Global
- Product Type:
- Air Filter
- Recommended Valve Application:
- Air
- Size:
- 20 in x 20 in x 4 in
- Temperature Range:
- -40 to 140 Deg F
- UL Listed:
- Yes
- Weight:
- 2.22 lb
- Width:
- 20 in