24 in Thermocouple - 30 mV
Q390A Series 24 in Thermocouple - 30 mV
Frequently Purchased Together
Product Details
- Male nut connector for Pilotstat® safety control power units
- Push-in clip, split nut, and adapter assembly for easy pilot burner installation
Specifications
- Application:
- Thermocouple
- Collection:
- Q390A Series
- Fitting Size 1:
- 11/32 in
- Fitting Sizes:
- 11/32 in
- Fuel Type:
- Natural Gas
- Length:
- 24 in
- Origin:
- Global
- Recommended Valve Application:
- Hydronics
- Volts:
- 30V