Honeywell Home
24V 3 in. HVAC Fan Control
Part #HL4064B2228 | Item #70508 | Manufacturer Part #L4064B2228
Volts:
24VProduct Details
- Control high limit and fan motor in all types of forced air heating systems
- Turn fan on and off according to plenum temperature
- Helical Bimetal sensing element
- High limit stop factory-set at 200° F (93° C
- Replace nos. L4064A, -B, -E
- Include manual fan switch that overrides fan control to keep fan running continuously
- Electrical full load: (120 VAC fan=14, limit 8), (240 VAC fan=7, limit=4)
- Locked rotor: (120 VAC fan=84, limit 48), (240 VAC fan=42, limit=24)
- Max. connected load: 2000VAC
- Meet ANSI & AGA standards
Documents
Specifications
Application: Heating
CSA Certified: Yes
Height: 3 in
Length: 4-1/5 in
Origin: Global
Type: HL4064B2228
UL Listed: Yes
Volts: 24V
Width: 3 in