24V 4-9/32 in. HVAC Fan Control

Part #HL4064B2210  |  Item #18027  |  Manufacturer Part #L4064B2210

Volts:

24V

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Control high limit and fan motor in all types of forced air heating systems
  • Turn fan on and off according to plenum temperature
  • Helical Bimetal sensing element
  • High limit stop factory-set at 200° F (93° C
  • Replace nos. L4064A, -B, -E
  • Include manual fan switch that overrides fan control to keep fan running continuously
  • Electrical full load: (120 VAC fan=14, limit 8), (240 VAC fan=7, limit=4)
  • Locked rotor: (120 VAC fan=84, limit 48), (240 VAC fan=42, limit=24)
  • Max. connected load: 2000VAC
  • Meet ANSI & AGA standards

Specifications

Application: Heating

CSA Certified: Yes

Height: 4-9/32 in

Length: 11-1/2 in

Origin: Global

Type: HL4064B2210

UL Listed: Yes

Volts: 24V

Width: 3 in