3/4 in inlet/ 3/4 in outlet 120V Gas Valve

Part #HVR4300A4502  |  Item #1074408  |  Manufacturer Part #VR4300A4502

Inlet Outlet:

3/4 in inlet/ 3/4 in outlet

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Control includes safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment
  • Solenoid operated first automatic valve opens on thermostat call for heat, closes when call for heat ends
  • Diaphragm-operated second automatic valve opens under control of regulator, closes if gas or power supply is interrupted
  • 1/2" spaced fins set at 40°
  • Exceptional free area
  • 5/16" margin turnback
  • Bright white finish

Documents

Specifications

AMP: 0.13

BTU: 300000

End Connection 1: OD

End Connections: OD

Fuel Type: Natural Gas

Ignition System: Pilot

Inlet Outlet: 3/4 in inlet/ 3/4 in outlet

MBH: 300

Maximum Pressure: 0.5 psi

Power Source: [Electric, Gas]

Stages: Single

Temperature Range: -18 to 79 Deg C (Up to 175 Deg F)

Valve Type: Gas Valve

Volts: 120V