36 in Thermocouple - 30 mV

You last purchased this on
 
Resideo

Q390A Series 36 in Thermocouple - 30 mV

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

Q390A Series 36 in Thermocouple - 30 mV

  • Fast #
  • Part #HQ390A1061
  • Item #177449
  • Manufacturer Part #Q390A1061
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Male nut connector for Pilotstat® safety control power units
  • Available in a variety of lead lengths
  • Push-in clip, split nut, and adapter assembly for easy pilot burner installation
  • Requires Certification

Specifications

Application:
Thermocouple
Collection:
Q390A Series
Fitting Size 1:
11/32 in
Fitting Sizes:
11/32 in
Fuel Type:
Natural Gas
Length:
36 in
Origin:
Global
Volts:
30V