Fresh Air Ventilation Kit with 6 in Damper

You last purchased this on
 
Honeywell Home

VisionPro® 8000 Fresh Air Ventilation Kit with 6 in Damper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

VisionPro® 8000 Fresh Air Ventilation Kit with 6 in Damper

  • Fast #
  • Part #HYTH8321WF1036
  • Item #5149406
  • Manufacturer Part #YTH8321WF1036
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Remote comfort control via computer, tablet or smartphone
  • Universal application across more system types
  • Intuitive programming for easier setup
  • TH8321WF1001 is ENERGY STAR® Certified
  • Programmable for annual energy savings
  • Equipment check/change reminders
  • Requires Certification

Specifications

Application:
Up to 3 Heat/2 Cool Heat Pumps
Brand Model Compatibility:
Conventional Forced Air and Heat Pump Systems
Collection:
VisionPro® 8000
Color:
Arctic White
Color Finish Category:
Whites
Color Finish Name:
Arctic White
Diameter:
6 in
Display Type:
Digital
Energy Star Compliant:
No
Height:
4-63/100 in
Length:
1-13/100 in
Origin:
Global
Product Type:
Air Vent Kit
Smart Home Compatibility:
Amazon Alexa, Microsoft Cortana, IFTTT, Google Assistant
Smart Home Enabled:
Yes
Touch Screen -:
Yes
UL Listed:
Yes
Volts:
30V
Width:
4-47/50 in