9 gal Steam Humidifier with Rear Outlet Filter Kit
This product has been replaced by
Manufacturer Part #HM750A1000
9 gal Steam Humidifier with Rear Outlet Filter Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enabled with RedLink™ technology
- Application flexibility, can be remotely mounted up to 20' away from system with a remote mount kit
- Maintains optimal humidity
Specifications
- Capacity:
- 9 gal
- Color Finish Name:
- Black
- Depth:
- 9 in
- Height:
- 19 in
- Type:
- HHM609A1000
- Volts:
- 120V
- Width:
- 11-1/4 in