AM-1 Series™ 1 in Push-to-Connect x NPT Thermostat Mixing Valve

Part #HAM102SB  |  Item #7646829  |  Manufacturer Part #AM102-SB

$133.36 EACH

Valve Size:

1 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Industrial, Residential Water Service

Collection: AM-1 Series™

End Connection 1: Push-to-Connect

End Connection 2: Push-to-Connect

End Connection 3: NPT

End Connections: Push-to-Connect x Push-to-Connect x NPT

Material: Brass

Maximum Pressure: 150 psi

Origin: Global

Recommended Valve Application: Water

Valve Size: 1 in

Valve Type: Thermostat Mixing Valve