AM-1 Series™ 1/2 in Union Push Connect Thermostat Mixing Valve

Part #HAM100C1070SB1LF  |  Item #7646835  |  Manufacturer Part #AM100C1070-SB-1LF

$180.87 EACH

Valve Size:

1/2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

Application: Greenhouse, Hot Water, Industrial, Nursing Homes, Public Facilities, Radiant Floor Heating, Solar Hot Water, Space Heating, Water Systems

CSA Certified: Yes

Collection: AM-1 Series™

Color Finish: Metallic

Color Finish Category: Greys

End Connection 1: Union Push-to-Connect

End Connection 2: Union Push-to-Connect

End Connection 3: Union Push-to-Connect

End Connections: Union Push-to-Connect

Height: 6-9/10 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 10 in

Material: Nickel Plated Brass, Plastic

Material Type: Teflon

Maximum Pressure: 150 psi

Maximum Temperature: 180

Origin: Global

Recommended Valve Application: Industrial, Water

Valve Body Material: PTFE

Valve Body Style: Straight

Valve Size: 1/2 in

Valve Type: Thermostat Mixing Valve