3/4 in Push-to-Connect Thermostat Mixing Valve

You last purchased this on
 
Resideo

AM-1 Series™ 3/4 in Push-to-Connect Thermostat Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

AM-1 Series™ 3/4 in Push-to-Connect Thermostat Mixing Valve

  • Fast #
  • Part #HAM101SB1LF
  • Item #7646825
  • Manufacturer Part #AM101-SB-1LF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017
Application:
Water Systems, Nursing Homes, Public Facilities, Hot Water, Radiant Floor Heating, Space Heating, Solar Hot Water, Greenhouse, Industrial
CSA Certified:
Yes
Collection:
AM-1 Series™
Color Finish Category:
Greys
Color Finish Name:
Metallic
End Connection 1:
Union Push-to-Connect
End Connection 2:
Push-to-Connect
End Connection 3:
Push-to-Connect
End Connections:
Union Push-to-Connect x Push-to-Connect x Push-to-Connect
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
8-1/10 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Brass
Maximum Temperature:
180
Origin:
Global
Pressure - High:
150
Pressure - Maximum:
150 psi
Recommended Valve Application:
Water
Valve Body Material:
PTFE
Valve Body Style:
Straight
Valve Material:
Plastic
Valve Size:
3/4 in
Valve Type:
Thermostat Mixing Valve