Honeywell Home
AM-1 Series™ Union PEX Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 145F
Part #HAM100UPEX1LF | Item #4239044 | Manufacturer Part #AM100-UPEX-1LF
Maximum Temperature:
145How to get it:
Product Details
Specifications
ASSE Standards: ASSE 1017
Application: Commercial, Domestic Water, Residential, Temperature
Collection: AM-1 Series™
Color Finish: Metallic
Color Finish Category: Greys
End Connection 1: Union PEX
End Connection 2: Union PEX
End Connections: Union PEX x Union PEX
Height: 6 in
High Pressure: 150
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 5-1/10 in
Material: Nickel Plated Brass, Plastic, Rubber
Material Type: EPDM, PTFE
Maximum Temperature: 145
Origin: Global
Recommended Valve Application: Hydronics
Valve Body Material: PTFE
Valve Body Style: Straight
Valve Size: 1/2 in
-
Starting at $221.43
-
Starting at $133.36