Honeywell Home

AQ257 Series Zoning Panel For 4 Valve

Part #HAQ25742B  |  Manufacturer Part #AQ25742B

Volts:

24/120V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For zoning with zone valves with end switches
  • Adjacent zoning panels can operate different zone equipment - 1 panel may control 4 pumps while another may control 4 zone valves
  • Easily switch from zone valves to pumps with same zoning module - just flip 1 DIP switch and ensure correct voltage is applied to all zone equipment on a panel (120VAC for pumps, 24VAC for valves)

Documents

Specifications

Collection: AQ257 Series

Height: 8 in

Stages: Single, Two

Type: HAQ25742B

Volts: 24/120V

Width: 9-1/2 in

Zones: 1