1H/1C Non-programmable Thermostat in White
E1 Pro 1H/1C Non-programmable Thermostat in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1H/1C
- Large, easy to read display
- Simple to install
- Retrofit options that fit millions of existing on-the-wall thermostat footprints
- Minimal call-backs
- Budget friendly
- Precise comfort accuracy of +/-1°F
- Easy to use
- Private label available for co-branding.
Specifications
- Application:
- Hot Water Fan Coil, Hydronic, Oil Systems, Electric Systems, Heat Pump System
- Auto Switching Heat:
- No
- Collection:
- E1 Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-19/100 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 3-11/25 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen -:
- No
- Volts:
- 20-30V
- Width:
- 4-63/100 in